Cablofil (Legrand) EZJB5/16BL J-Bolt | Graybar Store
Cablofil (Legrand) - J-Bolt - EZJB5/16BL
+ / - Hover over image to Zoom
Other Views

    J-Bolt

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: EZJB5/16BL
    SKU: 25154603
    $9.31
    Checking Pricing
         
    Length:2.5 in.
    Use With:FAS P 200; FAS P 300
    Product Includes:Nut
    Package Quantity:2 per Pack
    Thread Size:2 in.
    Material Finish:Black Powder Coated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # EZJB5/16BL
    • Type J-Bolt
    • Length 2.5 in.
    • Material Finish Black Powder Coated
    • Materials Carbon Steel
    • Package Quantity 2 per Pack
    • Product Includes Nut
    • Thread Size 2 in.
    • Use With FAS P 200; FAS P 300
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    J-Bolt, Carbon Steel, Black Powder Coated, Thread Size: 2 in, Package Quantity: 2 per Pack