Chatsworth 11431-001 J-Bolt-2-1/4 Inch for Cable Runway | Graybar Store
Chatsworth - J-Bolt-2-1/4 Inch for Cable Runway - 11431-001
+ / - Hover over image to Zoom
Other Views

    J-Bolt-2-1/4 Inch for Cable Runway

    Manufacturer: Chatsworth
    Manufacturer #: 11431-001
    SKU: 88083764
    $3.49
    Checking Pricing
         
    Length:2-1/4 ft.
    Thread Size:5/16-18 in.
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11431-001
    • Length 2-1/4 ft.
    • Material Finish Gold
    • Thread Size 5/16-18 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-1/4 inch J-bolt for cable runway/ 5/16-18 thread size.
    J-Bolt Kit, Cable Runway; 2.25 inch L; Gold To attach Cable Runway to Wall Angle Support, a Wall Support Bracket or to a MegaFrame Cabinet. Kit (wall angle/support) consists of: (2) 5/16-18 x 2-1/4 inch J-bolts (11431-001) (2) 5/16-18 hex nuts (2) 5/16 split lock washers Pack of 2