Pelco (Schneider Electric) IXE10LW Pelco Sarix IXE10LW Series Day/Night IP Box Camera with Surevision Technology (Note: Lens not supplied with camera) | Graybar Store
Pelco (Schneider Electric) - Pelco Sarix IXE10LW Series Day/Night IP Box Camera with Surevision Technology (Note: Lens not supplied with camera) - IXE10LW
+ / - Hover over image to Zoom
Other Views

    Pelco Sarix IXE10LW Series Day/Night IP Box Camera with Surevision Technology (Note: Lens not supplied with camera)

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IXE10LW
    SKU: 25405226
    $1,129.87
    Checking Pricing
         
    Camera Type:Fixed Box
    Resolution:1.2MP (1280 x 960)
    Lens Type/Focal Length:Lens NOT Included; See recommended lenses
    Low-Light Technology:ICR
    Mount Type:0.25 in. inch UNC-20 screw, top and bottom of camera housing
    Power Type:24 VAC or PoE Power over Ethernet
    Dimensions:3in. H x 3.12in. W x 5.4in. L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IXE10LW
    • Dimensions 3in. H x 3.12in. W x 5.4in. L
    • Mount Type 0.25 in. inch UNC-20 screw, top and bottom of camera housing
    • Sensor Type CMOS
    • Camera Type Fixed Box
    • Resolution 1.2MP (1280 x 960)
    • Power Type 24 VAC or PoE Power over Ethernet
    • Low-Light Technology ICR
    • Lens Type/Focal Length Lens NOT Included; See recommended lenses
    • Country of Origin CN - China
    Product Overview:
    The Sarix IXE10LW Series box camera can support 2 simultaneous video streams. The 1.2 MP network camera includes a mechanical IR cut filter for increased sensitivity in low-light installations.
    • 1.2 MP (1280 x 960) resolution
    • Up to 30 images per Second (ips)
    • Auto Back Focus
    • Day/Night with Mechanical IR Cut Filter
    • Wide Dynamic Range with Anti-Bloom Technology
    • Power over Ethernet (PoE)
    • Up to 2 Simultaneous Video Streams
    • Local Storage (Micro SD) for Alarm Capture
    • Open IP Standards
    • Motion Detection
    • Audio Accessory Available