Sensor Switch WSD PDT IV Occupancy Sensor, Passive Infrared/Microphonic, Adaptive/Manual, 30S-30M, Wall, Ivory | Graybar Store
Sensor Switch - Occupancy Sensor, Passive Infrared/Microphonic, Adaptive/Manual, 30S-30M, Wall, Ivory - WSD PDT IV
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Microphonic, Adaptive/Manual, 30S-30M, Wall, Ivory

    Manufacturer: Sensor Switch
    Manufacturer #: WSD PDT IV
    SKU: 22057074
    $101.12
    Checking Pricing
         
    Color:Ivory
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/2025
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSD PDT IV
    • Color Ivory
    • Coverage (Degrees / Square Feet) 180/2025
    • Installation Type Wall
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decorator ivory wall switch occupancy sensor, passive infrared/microphonic, adaptive/manual for coverage 180 Deg. and 2025 sq. ft.
    • No Neutral Required / no minimum load
    • Mounting strap provides redundant grounding
    • Reversible line and load connections (impossible to wire backwards)