Sensor Switch WSD PDT 2P IV Ivory WSD PDT 2-Pole Wall Switch Sensor with Wallplate | Graybar Store
Sensor Switch - Ivory WSD PDT 2-Pole Wall Switch Sensor with Wallplate - WSD PDT 2P IV
+ / - Hover over image to Zoom
Other Views

    Ivory WSD PDT 2-Pole Wall Switch Sensor with Wallplate

    Manufacturer: Sensor Switch
    Manufacturer #: WSD PDT 2P IV
    SKU: 25185244
    $114.95
    Checking Pricing
         
    Color:Ivory
    Coverage (Degrees / Square Feet):180 / 2025
    Installation Type:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSD PDT 2P IV
    • Color Ivory
    • Coverage (Degrees / Square Feet) 180 / 2025
    • Installation Type Wall
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory wall switch occupancy sensor, passive infrared/microphonic, adaptive/manual for coverage 180 Deg. and 2025 sq. ft.