Hubbell Wiring Device - Kellems HBL2000CIV Ivory Single Channel 5 FT. Metal Raceway (Cover Only) | Graybar Store
Hubbell Wiring Device - Kellems - Ivory Single Channel 5 FT. Metal Raceway (Cover Only) - HBL2000CIV
+ / - Hover over image to Zoom
Other Views

    Ivory Single Channel 5 FT. Metal Raceway (Cover Only)

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2000CIV
    SKU: 25035556
    $8.55
    Checking Pricing
         
    Color:Ivory
    Length:5 ft.
    Width (Inches):1.31
    Additional Features:Cover Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2000CIV
    • Color Ivory
    • Additional Features Cover Only
    • Length 5 ft.
    • Width (Inches) 1.31
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5ft. length raceway metal (cover only) ,1.31 width and Ivory color.