Hubbell Wiring Device - Kellems HBL4747RFIV Ivory, Raceway 2-Gang Duplex Blank Cover Plate with Mounting Bracket 4.9 W x 7.00 in. H | Graybar Store
Hubbell Wiring Device - Kellems - Ivory, Raceway 2-Gang Duplex Blank Cover Plate with Mounting Bracket 4.9 W x 7.00 in. H - HBL4747RFIV
+ / - Hover over image to Zoom
Other Views

    Ivory, Raceway 2-Gang Duplex Blank Cover Plate with Mounting Bracket 4.9 W x 7.00 in. H

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4747RFIV
    SKU: 25035778
    $16.14
    Checking Pricing
         
    Dimensions (Inches):4.9 W x 7.00 in. H
    Opening:Duplex (1)
    Cover Type:Modular Furniture
    Brand or Series:HBL4750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4747RFIV
    • Color Ivory
    • Brand or Series HBL4750
    • Cover Type Modular Furniture
    • Dimensions (Inches) 4.9 W x 7.00 in. H
    • Materials Steel
    • Opening Duplex (1)
    • For Use With HBL4750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL4750 series ivory steel raceway 2-gang (1) duplex and Blank modular furniture cover plate with mounting bracket. Cover plate is 4.9 W x 7 in. H.