Hubbell Wiring Device - Kellems HBL2010A2IV Ivory, HBL2000 Series Metal Raceway Entrance Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Ivory, HBL2000 Series Metal Raceway Entrance Fitting - HBL2010A2IV
+ / - Hover over image to Zoom
Other Views

    Ivory, HBL2000 Series Metal Raceway Entrance Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2010A2IV
    SKU: 25035551
    $9.21
    Checking Pricing
         
    Length:3.10 in.
    Width (Inches):1.3
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2010A2IV
    • Color Ivory
    • Length 3.10 in.
    • Width (Inches) 1.3
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Raceway entrance fiting with 1/2 Inch NPT ivory .