Hubbell Wiring Device - Kellems HBL4718DFOIV Ivory, Bend Radius Divided External Elbow ,5.9 Width | Graybar Store
Hubbell Wiring Device - Kellems - Ivory, Bend Radius Divided External Elbow ,5.9 Width - HBL4718DFOIV
+ / - Hover over image to Zoom
Other Views

    Ivory, Bend Radius Divided External Elbow ,5.9 Width

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4718DFOIV
    SKU: 25035861
    $73.46
    Checking Pricing
         
    Width (Inches):5.9
    Bend Radius (Inch):1.25
    Brand or Series:HBL4750
    Length:12.3 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4718DFOIV
    • Color Ivory
    • Bend Radius (Inch) 1.25
    • Brand or Series HBL4750
    • Length 12.3 in.
    • Materials Steel
    • Width (Inches) 5.9
    • For Use With HBL4750 Series Raceway
    • Country of Origin US - USA
    Product Overview:
    HBL4750 series ivory steel raceway divided internal elbow with 1.25 in. bend radius. Elbow is 12.3 L x 5.9 in. W.