Broan-NuTone 66V Ivory 3-Rocker 3-Function Wall Control | Graybar Store
Broan-NuTone - Ivory 3-Rocker 3-Function Wall Control - 66V
+ / - Hover over image to Zoom
Other Views

    Ivory 3-Rocker 3-Function Wall Control

    Manufacturer: Broan-NuTone
    Manufacturer #: 66V
    SKU: 92041047
    $29.07
    Checking Pricing
         
    Color:Ivory
    Switch Type:3-Rocker (3 Function)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 66V
    • Color Ivory
    • Switch Type 3-Rocker (3 Function)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory 3-rocker wall control with plastic wall plate offers 3 functions for a 1-gang application.
    • Three, independent, 120 VAC, 15 Amp rocker switches (20 Amp Total)
    • Fits single-gang opening
    • For all Broan heaters and fans within amp ratings