ITW Linx MDS2 ITW Linx Panamax towerMAX DS/2 Module MDS2-60 Protection for Digital Station Lines | Graybar Store
ITW Linx - ITW Linx Panamax towerMAX DS/2 Module MDS2-60 Protection for Digital Station Lines - MDS2
+ / - Hover over image to Zoom
Other Views

    ITW Linx Panamax towerMAX DS/2 Module MDS2-60 Protection for Digital Station Lines

    Manufacturer: ITW Linx
    Manufacturer #: MDS2
    SKU: 99570564
    $70.30
    Checking Pricing
         
    No. of Pins:8
    Width (Inches):4.25
    Depth:1.5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # MDS2
    • Depth 1.5 in
    • No. of Pins 8
    • Width (Inches) 4.25
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protects one 8-wire line using RJ-45 connectors or two 4-wire lines using RJ-11/45 connectors.