Hubbell Premise Wiring iStation® USB Connector, USB 2.0 A to B | Graybar Store
Hubbell Premise Wiring - iStation® USB Connector, USB 2.0 A to B
+ / - Hover over image to Zoom
Other Views

    iStation® USB Connector, USB 2.0 A to B

    Manufacturer: Hubbell Premise Wiring
         

    • Manufacturer Hubbell Premise Wiring
    • Connector Type USB A to B
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Adapter Housing Color
    Packaging
    Price
    SFUSBABB
    25094322
    Blue
    25 per Pack
    $
    26
    .64
    /
    EA
    25094322
    Adapter Housing Color
    Blue
    Packaging
    25 per Pack
    $
    26
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFUSBABOW
    25130949
    White
    25 per Pack
    $
    26
    .64
    /
    EA
    25130949
    Adapter Housing Color
    White
    Packaging
    25 per Pack
    $
    26
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFUSBABW
    25130947
    White
    25 per Pack
    $
    26
    .64
    /
    EA
    25130947
    Adapter Housing Color
    White
    Packaging
    25 per Pack
    $
    26
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25094322 SKU, 25094322 ANALYTICS...
    Price
    $
    26
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25130949 SKU, 25130949 ANALYTICS...
    Price
    $
    26
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25130947 SKU, 25130947 ANALYTICS...
    Price
    $
    26
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available