Hubbell Premise Wiring ISB2W iStation™ Surface Mount Box | Graybar Store
Hubbell Premise Wiring - iStation™ Surface Mount Box - ISB2W
+ / - Hover over image to Zoom
Other Views

    iStation™ Surface Mount Box

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISB2W
    SKU: 25265352
    $3.50
    Checking Pricing
         
    No. of Ports:2
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISB2W
    • Color White
    • Mounting Style Surface Mount
    • Type Surface Mount Box
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    iStation™ white 2-port surface mount box.
    • Low-profile design
    • Double-sided tape and mounting screws for easy installation
    • Ability to mount to multiple surfaces
    • Constructed with high impact resistance, flame retardant polymer
    • Surface box cover features easy-to-remove knockouts to accommodate Hubbell Raceway
    • Office White, 2-port