Hubbell Premise Wiring ISB1EI iStation™ Surface Mount Box | Graybar Store
Hubbell Premise Wiring - iStation™ Surface Mount Box - ISB1EI
+ / - Hover over image to Zoom
Other Views

    iStation™ Surface Mount Box

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISB1EI
    SKU: 25259160
    $3.00
    Checking Pricing
         
    No. of Ports:1
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISB1EI
    • Color Electric Ivory
    • Mounting Style Surface Mount
    • Type Surface Mount Box
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    iStation™ electric ivory 1-Port surface mount box.
    • Low-profile design
    • Double-sided tape and mounting screws for easy installation
    • Ability to mount to multiple surfaces
    • Constructed with high impact resistance, flame retardant polymer
    • Surface box cover features easy-to-remove knockouts to accommodate Hubbell Raceway
    • Electric Ivory, 1-port