Hubbell Premise Wiring AMO iStation® AMO Multimedia Surface Mount Box | Graybar Store
Hubbell Premise Wiring - iStation® AMO Multimedia Surface Mount Box - AMO
+ / - Hover over image to Zoom
Other Views

    iStation® AMO Multimedia Surface Mount Box

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: AMO
    SKU: 22016623
    $21.68
    Checking Pricing
         
    Color:Office White
    Dimensions:7.15 W x 2.3 H x 7.53 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # AMO
    • Color Office White
    • Dimensions 7.15 W x 2.3 H x 7.53 D in.
    • Made Of High Impact Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    iStation™ AMO office white 6-port, empty multimedia surface mount box.
    • Multimedia compatible
    • Capacity - 12 Snap Fit Connectors, 12 fibers (ST or SC), or 24 fibers (LC quad)
    • UL94-VO