Hubbell Premise Wiring iStation® 3.5mm Pass-Thru, F/F Coupler | Graybar Store
Hubbell Premise Wiring - iStation®  3.5mm Pass-Thru, F/F Coupler
+ / - Hover over image to Zoom
Other Views

    iStation® 3.5mm Pass-Thru, F/F Coupler

    Manufacturer: Hubbell Premise Wiring
         

    • Manufacturer Hubbell Premise Wiring
    • Connector Type Female to Female Coupler
    • Termination Style Plug-In
    • Flammability Rating UL 94V-0
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Plating Material
    Price
    SF35FFW
    25130519
    White
    25 per Pack
    Nickel-Plated
    $
    9
    .59
    /
    EA
    25130519
    Color
    White
    Packaging
    25 per Pack
    Plating Material
    Nickel-Plated
    $
    9
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SF35FFOW
    25130929
    White
    25 per Pack
    Nickel-Plated
    $
    9
    .59
    /
    EA
    25130929
    Color
    White
    Packaging
    25 per Pack
    Plating Material
    Nickel-Plated
    $
    9
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SF35FFEI
    25130522
    Ivory
    25 per Pack
    Nickel-Plated
    $
    9
    .59
    /
    EA
    25130522
    Color
    Ivory
    Packaging
    25 per Pack
    Plating Material
    Nickel-Plated
    $
    9
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25130519 SKU, 25130519 ANALYTICS...
    Plating Material
    Nickel-Plated
    Price
    $
    9
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25130929 SKU, 25130929 ANALYTICS...
    Plating Material
    Nickel-Plated
    Price
    $
    9
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25130522 SKU, 25130522 ANALYTICS...
    Plating Material
    Nickel-Plated
    Price
    $
    9
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available