Square D (Schneider Electric) TSXISPY101 ISP Plus Weighing Module | Graybar Store
Square D (Schneider Electric) - ISP Plus Weighing Module - TSXISPY101
+ / - Hover over image to Zoom
Other Views

    ISP Plus Weighing Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TSXISPY101
    SKU: 25112791
    $3,469.73
    Checking Pricing
         
    Module:ISP Plus Weighing
    Output Voltage:24 V DC
    Voltage Rating:10 V DC
    Packaging:1 Each
    Rating:9.6 kbit/s
    Output Amperage:500 mA
    Amperage Rating:145 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TSXISPY101
    • Amperage Rating 145 mA
    • Module ISP Plus Weighing
    • Output Amperage 500 mA
    • Output Voltage 24 V DC
    • Rating 9.6 kbit/s
    • Packaging 1 Each
    • Voltage Rating 10 V DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® ISP Plus Weighing Module, Packaging: 1 Each, Voltage Rating: 10 V DC, ISP Plus Weighing