Phoenix Contact 5025462 Isolating Plug | Graybar Store
Phoenix Contact - Isolating Plug - 5025462
+ / - Hover over image to Zoom
Other Views

    Isolating Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 5025462
    SKU: 99694867
    $1.75
    Checking Pricing
         
    No. of Positions:1
    Voltage Rating:400 V
    Color:Grey
    Packaging:50
    Length:10 mm
    Width (mm):4.5 mm
    Amperage Rating:16 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5025462
    • Color Grey
    • Amperage Rating 16 A
    • Height 31.2 mm
    • Length 10 mm
    • No. of Positions 1
    • Width (mm) 4.5 mm
    • Packaging 50
    • Voltage Rating 400 V
    • Country of Origin DE - Germany
    Product Overview:
    Isolating Plug, Packaging: 50, Gray, Width (mm): 4.5 mm, Height: 31.2 mm, Amperage Rating: 16 A