Tripp Lite IBAR4-6D Isobar Surge Protector Space-Saving Plug, 4 Outlet | Graybar Store
Tripp Lite - Isobar Surge Protector Space-Saving Plug, 4 Outlet - IBAR4-6D
+ / - Hover over image to Zoom
Other Views

    Isobar Surge Protector Space-Saving Plug, 4 Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: IBAR4-6D
    SKU: 88303290
    $66.41
    Checking Pricing
         
    No. of Outlets:4
    Length:6 ft.
    Max. Surge Current:3300 Joules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # IBAR4-6D
    • Length 6 ft.
    • Max. Surge Current 3300 Joules
    • No. of Outlets 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Isobar 4-Outlet Surge Protector, 6-ft. Cord, 3330 Joules, Space-Saving Plug