Tripp Lite IBAR12-20T Isobar Network-Grade Rackmount PDU, Surge Protected Power Strip, 12 Outlet | Graybar Store
Tripp Lite - Isobar Network-Grade Rackmount PDU, Surge Protected Power Strip, 12 Outlet - IBAR12-20T
+ / - Hover over image to Zoom
Other Views

    Isobar Network-Grade Rackmount PDU, Surge Protected Power Strip, 12 Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: IBAR12-20T
    SKU: 22083941
    $218.55
    Checking Pricing
         
    Length:15 ft.
    Max. Surge Current:3840 Joules
    Amps:20 A
    Plug Configuration:NEMA L5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # IBAR12-20T
    • Amps 20 A
    • Length 15 ft.
    • Max. Surge Current 3840 Joules
    • Plug Configuration NEMA L5-20P
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Isobar 12-Outlet Network Server Surge Protector, 1U Rack-Mount, 15-ft. Cord, 3840 Joules, L5-20P, 20A