Tripp Lite ISOBAR6 ULTRA ISOBAR® All-Metal Housing Surge Protector | Graybar Store
Tripp Lite - ISOBAR® All-Metal Housing Surge Protector - ISOBAR6 ULTRA
+ / - Hover over image to Zoom
Other Views

    ISOBAR® All-Metal Housing Surge Protector

    Manufacturer: Tripp Lite
    Manufacturer #: ISOBAR6 ULTRA
    SKU: 92124066
    $83.01
    Checking Pricing
         
    No. of Outlets:6
    Max. Surge Current:3330 Joules/97,000A
    Clamping Voltage:120V
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # ISOBAR6 ULTRA
    • Clamping Voltage 120V
    • Max. Surge Current 3330 Joules/97,000A
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • Country of Origin CN - China
    Product Overview:
    ISOBAR® surge protected power strip with (6) 15A outlets that accommodate (4) large transformer plugs.
    • 6 outlets
    • 120V.
    • 6-foot cord.
    • 40 to 80 dB noise filter.
    • Includes Set of 4 outlet safety covers
    • All metal housing