Tripp Lite ISOBAR8 ULTRA ISOBAR® All-Metal Housing Surge Protector | Graybar Store
Tripp Lite - ISOBAR® All-Metal Housing Surge Protector - ISOBAR8 ULTRA
+ / - Hover over image to Zoom
Other Views

    ISOBAR® All-Metal Housing Surge Protector

    Manufacturer: Tripp Lite
    Manufacturer #: ISOBAR8 ULTRA
    SKU: 92124065
    $97.41
    Checking Pricing
         
    No. of Outlets:8
    Max. Surge Current:3840 Joules/97,000A
    Clamping Voltage:120V
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # ISOBAR8 ULTRA
    • Clamping Voltage 120V
    • Max. Surge Current 3840 Joules/97,000A
    • No. of Outlets 8
    • Plug Configuration NEMA 5-15P
    • Country of Origin CN - China
    Product Overview:
    ISOBAR® surge protected power strip with (8) 15A outlets that accommodate (4) large transformer plugs.
    • 8 outlets
    • 120V.
    • 12-foot cord
    • 40 to 80 dB noise filter
    • Includes Set of 4 outlet safety covers
    • All metal housing with diagnostic LEDs
    • 3840 joule rating- joules mean more protection