Tripp Lite ISOTEL6 ULTRA ISOBAR® All-Metal Housing Surge Protector | Graybar Store
Tripp Lite - ISOBAR® All-Metal Housing Surge Protector - ISOTEL6 ULTRA
+ / - Hover over image to Zoom
Other Views

    ISOBAR® All-Metal Housing Surge Protector

    Manufacturer: Tripp Lite
    Manufacturer #: ISOTEL6 ULTRA
    SKU: 92124064
    $98.80
    Checking Pricing
         
    No. of Outlets:6
    Max. Surge Current:3330 Joules
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # ISOTEL6 ULTRA
    • Max. Surge Current 3330 Joules
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Isobar 6 outlet surge protector with 6 ft. length cord and 3300 joules.
    • 6 outlets/6-ft cord
    • 3330 joule rating-more joules mean more protection
    • Isolated filter banks remove damaging line noise
    • 2-line tel/modem surge protection