Tripp Lite ULTRABLOK Isobar 2-Outlet Surge Protector | Graybar Store
Tripp Lite - Isobar 2-Outlet Surge Protector - ULTRABLOK
+ / - Hover over image to Zoom
Other Views

    Isobar 2-Outlet Surge Protector

    Manufacturer: Tripp Lite
    Manufacturer #: ULTRABLOK
    SKU: 92038909
    $40.25
    Checking Pricing
         
    Max. Surge Current:1410
    No. of Outlets:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # ULTRABLOK
    • Max. Surge Current 1410
    • No. of Outlets 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Isobar 2 outlet surge protector direct plug in with 1410 joules, 3 LEDs and black Housing. 5 inch height.
    • 1410 joule rating more joules mean more protection
    • Black all-metal housing with diagnostic LEDs
    • Isolated filter banks remove damaging line noise