Ideal Industries 35-368 Ironman™ Bi-Metal Hole Saw | Graybar Store
Ideal Industries - Ironman™ Bi-Metal Hole Saw - 35-368
+ / - Hover over image to Zoom
Other Views

    Ironman™ Bi-Metal Hole Saw

    Manufacturer: Ideal Industries
    Manufacturer #: 35-368
    SKU: 88135262
    $23.75
    Checking Pricing
         
    Hole Diameter (Inches):2-1/2
    Cutting Depth (Inches):1-5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-368
    • Cutting Depth (Inches) 1-5/8
    • Hole Diameter (Inches) 2-1/2
    • Materials Hardened Steel
    • For Use With Metal, Wood, Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-1/2-inch Ironman™ bi-metal hole saw
    • M3 bi-metal tooth design.
    • Hole saw features variable pitch tooth geometry for reduced vibration and fast cutting.
    • Hole saw cuts any material with ease. Hole saw features knockout slots for easy core removal.
    • Ideal to cut plastic, fiberboard, wood, stainless steel and nail embedded wood. Hole saw fits standard arbors.