Crouse Hinds (Eaton) EYSR4 Retrofit Sealing Fitting, Iron Alloy, Rigid Metallic Conduit in Hazardous Locations, Vertical/Horizontal, 1-1/4 in. | Graybar Store
Crouse Hinds (Eaton) - Retrofit Sealing Fitting, Iron Alloy, Rigid Metallic Conduit in Hazardous Locations, Vertical/Horizontal, 1-1/4 in. - EYSR4
+ / - Hover over image to Zoom
Other Views

    Retrofit Sealing Fitting, Iron Alloy, Rigid Metallic Conduit in Hazardous Locations, Vertical/Horizontal, 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYSR4
    SKU: 90085062
    $509.85
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Listings - Approvals:CEC; CSA; NEC; UL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYSR4
    • Mounting Style Vertical/Horizontal
    • Type Retrofit
    • Listings - Approvals CEC; CSA; NEC; UL
    • Materials Feraloy Iron Alloy
    Product Overview:
    Eaton® EYSR Series Sealing Fitting, Feraloy Iron Alloy (Body); Neoprene (Gasket); Steel (Pipe Plug/Bolt/Set Screw), Listings - Approvals: CEC; CSA; NEC; UL, Trade Size (Inches): 1-1/4 in