Crouse Hinds (Eaton) LB108 Iron Alloy Form 8 Type LB Threaded Conduit Body, 4 Inch | Graybar Store
Crouse Hinds (Eaton) - Iron Alloy Form 8 Type LB Threaded Conduit Body, 4 Inch - LB108
+ / - Hover over image to Zoom
Other Views

    Iron Alloy Form 8 Type LB Threaded Conduit Body, 4 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LB108
    SKU: 88073156
    $470.20
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LB108
    • Body Type LB
    • Connection Type Threaded
    • Cover and Gasket No
    • Materials Malleable Iron & Neoprene
    Product Overview:
    4 inch LB Form 8 thread rigid outlet body.
    Iron Alloy Form 8 Type LB Threaded Conduit Body