Crouse Hinds (Eaton) Iron Alloy Form 7 Type TB Threaded Conduit Body With Cover and Gasket | Graybar Store
Crouse Hinds (Eaton) - Iron Alloy Form 7 Type TB Threaded Conduit Body With Cover and Gasket
+ / - Hover over image to Zoom
Other Views

    Iron Alloy Form 7 Type TB Threaded Conduit Body With Cover and Gasket

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 7 conduit bodies, covers and gaskets provide access to conductors for pulling, splicing, maintenance, and future changes and upgrades. They allow connection of straight conduit runs, branch conduit runs and 90° bends.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Pull Outlet for Conductors
    • Body Type TB
    • Cover and Gasket Cover; Gasket
    • Materials Iron Alloy (Body); Stainless Steel (Cover screws); Steel (Cover);
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    TB27 CG
    99836985
    3/4 in.
    $
    38
    .26
    /
    EA
    99836985
    Trade Size (Inches)
    3/4 in.
    Additional Features
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    38
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB37 CG
    99836989
    1 in.
    $
    53
    .50
    /
    EA
    99836989
    Trade Size (Inches)
    1 in.
    Additional Features
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    53
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB17 CG
    99836982
    1/2 in.
    $
    32
    .05
    /
    EA
    99836982
    Trade Size (Inches)
    1/2 in.
    Additional Features
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    32
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB57 CG
    99836993
    1-1/2 in.
    All SnapPack product is individually bar coded to facilitate more efficient inventory control
    2-7/16 W x 8-3/16 L in
    SnapPack
    8-3/16 in.
    2-7/16
    Aluminum; Electrogalvanized
    $
    94
    .40
    /
    EA
    99836993
    Trade Size (Inches)
    1-1/2 in.
    Additional Features
    All SnapPack product is individually bar coded to facilitate more efficient inventory control
    Size
    2-7/16 W x 8-3/16 L in
    Brand or Series
    SnapPack
    Length
    8-3/16 in.
    Width (Inches)
    2-7/16
    Material Finish
    Aluminum; Electrogalvanized
    $
    94
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836985 SKU, 99836985 ANALYTICS...
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    38
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836989 SKU, 99836989 ANALYTICS...
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    53
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836982 SKU, 99836982 ANALYTICS...
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    32
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836993 SKU, 99836993 ANALYTICS...
    Size
    2-7/16 W x 8-3/16 L in
    Brand or Series
    SnapPack
    Length
    8-3/16 in.
    Width (Inches)
    2-7/16
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    94
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available