Crouse Hinds (Eaton) Iron Alloy Form 7 Type LR Threaded Conduit Body With Cover and Gasket | Graybar Store
Crouse Hinds (Eaton) - Iron Alloy Form 7 Type LR Threaded Conduit Body With Cover and Gasket
+ / - Hover over image to Zoom
Other Views

    Iron Alloy Form 7 Type LR Threaded Conduit Body With Cover and Gasket

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 7 conduit bodies, covers and gaskets provide access to conductors for pulling, splicing, maintenance, and future changes and upgrades. They allow connection of straight conduit runs, branch conduit runs and 90° bends.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Cover and Gasket Cover; Gasket
    • Materials Feraloy Iron Alloy (Body); Sheet Steel (Cover); Stainless Steel; Urethane
    • For Use With Covers
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Size
    Brand or Series
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    LR27 CG
    99836968
    3/4 in.
    $
    30
    .55
    /
    EA
    99836968
    Trade Size (Inches)
    3/4 in.
    Size
    Brand or Series
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    $
    30
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR37 CG
    99836970
    1 in.
    $
    44
    .32
    /
    EA
    99836970
    Trade Size (Inches)
    1 in.
    Size
    Brand or Series
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    $
    44
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR67 CG
    99836978
    2 in.
    $
    127
    .09
    /
    EA
    99836978
    Trade Size (Inches)
    2 in.
    Size
    Brand or Series
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    $
    127
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR57 CG
    99836975
    1-1/2 in.
    3-9/16 W x 7-1/8 L x 2-9/16 H in
    Condulet
    7-1/8 in.
    3-9/16
    LR
    Aluminum; Electrogalvanized
    $
    78
    .65
    /
    EA
    99836975
    Trade Size (Inches)
    1-1/2 in.
    Size
    3-9/16 W x 7-1/8 L x 2-9/16 H in
    Brand or Series
    Condulet
    Length
    7-1/8 in.
    Width (Inches)
    3-9/16
    Fitting Type
    LR
    Material Finish
    Aluminum; Electrogalvanized
    $
    78
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836968 SKU, 99836968 ANALYTICS...
    Brand or Series
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    30
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836970 SKU, 99836970 ANALYTICS...
    Brand or Series
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    44
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836978 SKU, 99836978 ANALYTICS...
    Brand or Series
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    127
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99836975 SKU, 99836975 ANALYTICS...
    Brand or Series
    Condulet
    Length
    7-1/8 in.
    Width (Inches)
    3-9/16
    Fitting Type
    LR
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    78
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available