Crouse Hinds (Eaton) EYS012 Hazardous Location Conduit Sealing Fitting, Iron Alloy, Vertical/Horizontal, Female, 5 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Conduit Sealing Fitting, Iron Alloy, Vertical/Horizontal, Female, 5 in. - EYS012
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Conduit Sealing Fitting, Iron Alloy, Vertical/Horizontal, Female, 5 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYS012
    SKU: 88072207
    $1,098.07
    Checking Pricing
         
    Trade Size (Inches):5 in.
    Gender:Female
    Listings - Approvals:CSA; NEC/CEC; UL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYS012
    • Gender Female
    • Type Hazardous Location, Vertical/Horizontal
    • Listings - Approvals CSA; NEC/CEC; UL
    Product Overview:
    Eaton® EYS Series Explosionproof Conduit Sealing Fitting, Ductile Iron/Feraloy Iron Alloy (Body); Feraloy Iron Alloy/Steel (Plug); Steel (Removable Nipple), Listings - Approvals: CSA; NEC/CEC; UL, Trade Size (Inches): 5 in, Female