Klein Tools IR5 Infrared Thermometer | Graybar Store
Klein Tools - Infrared Thermometer - IR5
+ / - Hover over image to Zoom
Other Views

    Infrared Thermometer

    Manufacturer: Klein Tools
    Manufacturer #: IR5
    SKU: 25818913
    $63.32
    Checking Pricing
         
    Power Source:Battery
    Tool Application:Facilitate Different Temperature Measurement Application; Wide Measurement Range
    Rating:1000 V Cat III; 600 V Cat IV
    Display Type:Backlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # IR5
    • Display Type Backlight
    • Power Source Battery
    • Rating 1000 V Cat III; 600 V Cat IV
    • Tool Application Facilitate Different Temperature Measurement Application; Wide Measurement Range
    • For Use With IR5 Dual-laser Infrared Thermometer
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Infrared Thermometer, Battery, 1000 V Cat III; 600 V Cat IV; Backlight, Facilitate Different Temperature Measurement Application; Wide Measurement Range, For Use With: IR5 Dual-laser Infrared Thermometer
    Dual laser thermometer includes a carry case and (1) 9V battery.