Samsung Techwin SNO-L6083R Wisenet Lite IR Bullet Camera | Graybar Store
Samsung Techwin - Wisenet Lite IR Bullet Camera - SNO-L6083R
+ / - Hover over image to Zoom
Other Views

    Wisenet Lite IR Bullet Camera

    Manufacturer: Samsung Techwin
    Manufacturer #: SNO-L6083R
    SKU: 25703915
    $353.69
    Checking Pricing
         
    Additional Features:Hallway view support; LDC support; Motion detection, Tampering, DWDR; micro SD/SDHC memory slot, PoE
    Color / Finish:Grey
    Dimensions:2.96 Dia x 10.21 H in
    Brand or Series:Wisenet Lite
    Resolution:2000 x 1121
    Focal Length:2.8 to 12 mm
    Camera Type:Network IR Bullet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SNO-L6083R
    • Dimensions 2.96 Dia x 10.21 H in
    • Additional Features Hallway view support; LDC support; Motion detection, Tampering, DWDR; micro SD/SDHC memory slot, PoE
    • Brand or Series Wisenet Lite
    • Color / Finish Grey
    • Camera Type Network IR Bullet
    • Focal Length 2.8 to 12 mm
    • Resolution 2000 x 1121
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wisenet Lite IR Bullet Camera, Camera Type: Network IR Bullet, Resolution: 2000 x 1121, Dimensions: 2.96 Dia x 10.21 H in, Focal Length: 2.8 to 12 mm, Grey