Samsung Techwin SNO-7084R Wisenet III IR Bullet Camera | Graybar Store
Samsung Techwin - Wisenet III IR Bullet Camera - SNO-7084R
+ / - Hover over image to Zoom
Other Views

    Wisenet III IR Bullet Camera

    Manufacturer: Samsung Techwin
    Manufacturer #: SNO-7084R
    SKU: 25655328
    $1,106.86
    Checking Pricing
         
    Additional Features:Bi-Directional Audio Support; Day and Night, Enhanced DIS, Defog; Simple focus; micro SD/SDHC/SDXC memory slot
    Color / Finish:White
    Dimensions:3.24 H x 3.24 W x 12.31 D in
    Brand or Series:Wisenet III
    Resolution:1920 x 1080 (60 fps); 2048 x 1536 (30 fps)
    Focal Length:3 to 8.5 mm
    Voltage (Volts):12; 24
    Camera Type:Network IR Bullet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SNO-7084R
    • Dimensions 3.24 H x 3.24 W x 12.31 D in
    • Voltage (Volts) 12; 24
    • Additional Features Bi-Directional Audio Support; Day and Night, Enhanced DIS, Defog; Simple focus; micro SD/SDHC/SDXC memory slot
    • Brand or Series Wisenet III
    • Color / Finish White
    • Camera Type Network IR Bullet
    • Focal Length 3 to 8.5 mm
    • Resolution 1920 x 1080 (60 fps); 2048 x 1536 (30 fps)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wisenet III IR Bullet Camera, Camera Type: Network IR Bullet, Resolution: 1920 x 1080 (60 fps); 2048 x 1536 (30 fps), Dimensions: 3.24 H x 3.24 W x 12.31 D in, Focal Length: 3 to 8.5 mm, Grey