Samsung Techwin SNO-6011R Wisenet III IR Bullet Camera | Graybar Store
Samsung Techwin - Wisenet III IR Bullet Camera - SNO-6011R
+ / - Hover over image to Zoom
Other Views

    Wisenet III IR Bullet Camera

    Manufacturer: Samsung Techwin
    Manufacturer #: SNO-6011R
    SKU: 25639605
    $479.22
    Checking Pricing
         
    Additional Features:Multi-crop streaming; micro SD/SDHC/SDXC memory slot
    Color / Finish:Grey
    Dimensions:3.27 H x 3.04 W x 11.91 D in
    Brand or Series:Wisenet III
    Resolution:1952 x 1236
    Focal Length:3.8 mm
    Camera Type:Network IR Bullet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SNO-6011R
    • Dimensions 3.27 H x 3.04 W x 11.91 D in
    • Additional Features Multi-crop streaming; micro SD/SDHC/SDXC memory slot
    • Brand or Series Wisenet III
    • Color / Finish Grey
    • Camera Type Network IR Bullet
    • Focal Length 3.8 mm
    • Resolution 1952 x 1236
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wisenet III IR Bullet Camera, Camera Type: Network IR Bullet, Resolution: 1952 x 1236, Dimensions: 3.27 H x 3.04 W x 11.91 D in, Focal Length: 3.8 mm, Grey