Samsung Techwin SNO-6084R Wisenet III IR Bullet Camera | Graybar Store
Samsung Techwin - Wisenet III IR Bullet Camera - SNO-6084R
+ / - Hover over image to Zoom
Other Views

    Wisenet III IR Bullet Camera

    Manufacturer: Samsung Techwin
    Manufacturer #: SNO-6084R
    SKU: 25639604
    $922.26
    Checking Pricing
         
    Additional Features:Audio/Face/Motion detection; IR LED; Multi-crop streaming; micro SD/SDHC/SDXC memory slot
    Color / Finish:White
    Dimensions:3.24 H x 3.24 W x 12.31 D in
    Brand or Series:Wisenet III
    Resolution:1952 x 1116
    Focal Length:3 to 8.5 mm
    Voltage (Volts):12; 24
    Camera Type:Network IR Bullet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SNO-6084R
    • Dimensions 3.24 H x 3.24 W x 12.31 D in
    • Voltage (Volts) 12; 24
    • Additional Features Audio/Face/Motion detection; IR LED; Multi-crop streaming; micro SD/SDHC/SDXC memory slot
    • Brand or Series Wisenet III
    • Color / Finish White
    • Camera Type Network IR Bullet
    • Focal Length 3 to 8.5 mm
    • Resolution 1952 x 1116
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wisenet III IR Bullet Camera, Camera Type: Network IR Bullet, Resolution: 1952 x 1116, Dimensions: 3.24 H x 3.24 W x 12.31 D in, Focal Length: 3 to 8.5 mm, Grey