Ipex USA KPE100TR84 Ipex HDPE InnerDuct, 1 inch | Graybar Store
Ipex USA - Ipex HDPE InnerDuct, 1 inch - KPE100TR84
+ / - Hover over image to Zoom
Other Views

    Ipex HDPE InnerDuct, 1 inch

    Manufacturer: Ipex USA
    Manufacturer #: KPE100TR84
    SKU: 25310454
    Price pending
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:7500 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # KPE100TR84
    • Length 7500 ft.
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    1 HDPE W/PULL TAPE 7500FT REEL