Bussmann (Eaton) CVR-J-60200-M CVR Series Class J 200A 600V Knifeblade Fuse Block Cover | Graybar Store
Bussmann (Eaton) - CVR Series Class J 200A 600V Knifeblade Fuse Block Cover - CVR-J-60200-M
+ / - Hover over image to Zoom
Other Views

    CVR Series Class J 200A 600V Knifeblade Fuse Block Cover

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CVR-J-60200-M
    SKU: 25636675
    $21.30
    Checking Pricing
         
    Amps:200A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CVR-J-60200-M
    • Amps 200A
    • Fuse Type Class J Fuses
    Product Overview:
    IP20 finger safe non indicating cover for use with Class J 200A 600V fuse blocks.