Valcom VIP-160A-IC IP Talkback Ceiling Speaker, 8 Inch | Graybar Store
Valcom - IP Talkback Ceiling Speaker, 8 Inch - VIP-160A-IC
+ / - Hover over image to Zoom
Other Views

    IP Talkback Ceiling Speaker, 8 Inch

    Manufacturer: Valcom
    Manufacturer #: VIP-160A-IC
    SKU: 25272842
    $615.68
    Checking Pricing
         
    Dimensions:13 in.Dia x 3 in.D ( 33.02 cm x 7.62 cm)
    Color / Finish:White Powder Coated Finish
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VIP-160A-IC
    • Dimensions 13 in.Dia x 3 in.D ( 33.02 cm x 7.62 cm)
    • Color / Finish White Powder Coated Finish
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PoE (802.3af) - No Local Power Required. High-Efficiency 8 inch Speakers with durable electrostatic powder coat finish on metal surfaces. Output Level 103 db/1Meter line output supports valcom amplified speakers.