Pelco (Schneider Electric) IME219-1ES Pelco Sarix IME Series Environmental Day/Night Mini Dome IP Camera | Graybar Store
Pelco (Schneider Electric) - Pelco Sarix IME Series Environmental Day/Night Mini Dome IP Camera - IME219-1ES
+ / - Hover over image to Zoom
Other Views

    Pelco Sarix IME Series Environmental Day/Night Mini Dome IP Camera

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: IME219-1ES
    SKU: 25569714
    $769.89
    Checking Pricing
         
    Camera Type:Mini Dome
    Additional Features:3-9 mm lens
    Environment:Environmental/Outdoor
    Resolution:2MP (1080p)
    Lens Type/Focal Length:Autofocus Varifocal Lens with 3 to 9 mm Focal Length
    Low-Light Technology:ICR with On/Off/Auto selectable
    Mount Type:Surface
    Power Type:Power over Ethernet (PoE)
    Color / Finish:Light Grey
    Dimensions:4.94in.H (including dome) x 7.55in.W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # IME219-1ES
    • Dimensions 4.94in.H (including dome) x 7.55in.W
    • Additional Features 3-9 mm lens
    • Color / Finish Light Grey
    • Environment Environmental/Outdoor
    • Mount Type Surface
    • Sensor Type CMOS
    • Camera Type Mini Dome
    • Resolution 2MP (1080p)
    • Power Type Power over Ethernet (PoE)
    • Low-Light Technology ICR with On/Off/Auto selectable
    • Lens Type/Focal Length Autofocus Varifocal Lens with 3 to 9 mm Focal Length
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    This Sarix Enhanced Range Mini Dome IP Camera features an integrated 3 to 9mm varifocal autofocus lens. The camera includes autofocus, motorized zoom, built-in analytics and light grey lens.
    • SureVision 2.0 Technology
    • Autofocus Varifocal 3 to 9mm
    • Vandal Resistant
    • Environmental
    • Surface Mount
    • Built-in Pelco Analytics Suite
    • Local Storage (Micro SD)
    • 30 Images per Second (ips)
    • H.264 Compression
    • Up to 2 Simultaneous Video Streams
    • Power over Ethernet (PoE)
    • Compatible with Pelco and Third-Party Video Systems
    • ONVIF Profile S and Profile G Conformant