Arecont Vision AV20585PM G5 Series SurroundVideo™ Panoramic Network Camera | Graybar Store
Arecont Vision - G5 Series SurroundVideo™ Panoramic Network Camera - AV20585PM
+ / - Hover over image to Zoom
Other Views

    G5 Series SurroundVideo™ Panoramic Network Camera

    Manufacturer: Arecont Vision
    Manufacturer #: AV20585PM
    SKU: 25722202
    $2,991.29
    Checking Pricing
         
    Additional Features:Privacy Mask and Flexible Cropping
    Dimensions:6.9 Dia x 6.55 H in
    Brand or Series:SurroundVideo
    Camera Range:20 Mpixels
    Resolution:10240 x 1920
    Focal Length:6.7 mm
    Voltage (Volts):24; 18 to 48
    Camera Type:G5 IP Megapixel Dome
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV20585PM
    • Color Black/White
    • Dimensions 6.9 Dia x 6.55 H in
    • Voltage (Volts) 24; 18 to 48
    • Additional Features Privacy Mask and Flexible Cropping
    • Brand or Series SurroundVideo
    • Camera Type G5 IP Megapixel Dome
    • Focal Length 6.7 mm
    • Camera Range 20 Mpixels
    • Resolution 10240 x 1920
    • SAP Material Type ZSTD
    Product Overview:
    SurroundVideo® SurroundVideo® Omni G2 IP Megapixel Dome Camera, Camera Type: G5 IP Megapixel Dome, Resolution: 10240 x 1920, Dimensions: 6.9 Dia x 6.55 H in, Focal Length: 6.7 mm, Black/White