Arecont Vision AV3455DN-S MicroDome Series Surface Mount Indoor/Outdoor Vandal-Resistant Day/Night Dome IP Camera with IR Corrected Lens | Graybar Store
Arecont Vision - MicroDome Series Surface Mount Indoor/Outdoor Vandal-Resistant Day/Night Dome IP Camera with IR Corrected Lens - AV3455DN-S
+ / - Hover over image to Zoom
Other Views

    MicroDome Series Surface Mount Indoor/Outdoor Vandal-Resistant Day/Night Dome IP Camera with IR Corrected Lens

    Manufacturer: Arecont Vision
    Manufacturer #: AV3455DN-S
    SKU: 25685749
    $667.97
    Checking Pricing
         
    Additional Features:Outdoor Rated IP66 and IK-10 Impact-Resistant Housing
    Dimensions:4 Dia x 3.1 H in
    Brand or Series:MicroDome
    Camera Range:3 Mpixels
    Resolution:2048 x 1536
    Focal Length:4 mm
    Camera Type:IP Megapixel
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV3455DN-S
    • Color Black/White
    • Dimensions 4 Dia x 3.1 H in
    • Additional Features Outdoor Rated IP66 and IK-10 Impact-Resistant Housing
    • Brand or Series MicroDome
    • Camera Type IP Megapixel
    • Focal Length 4 mm
    • Camera Range 3 Mpixels
    • Resolution 2048 x 1536
    • SAP Material Type ZSTD
    Product Overview:
    MicroDome® IP Megapixel Camera, Camera Type: IP Megapixel, Resolution: 2048 x 1536, Dimensions: 4 Dia x 3.1 H in, Focal Length: 4 mm, Black/White