Valcom VIP-581A-IC IP FlexHorn Interior Angled Surface Mt. Unit, White | Graybar Store
Valcom - IP FlexHorn Interior Angled Surface Mt. Unit, White - VIP-581A-IC
+ / - Hover over image to Zoom
Other Views

    IP FlexHorn Interior Angled Surface Mt. Unit, White

    Manufacturer: Valcom
    Manufacturer #: VIP-581A-IC
    SKU: 25272868
    $821.48
    Checking Pricing
         
    Dimensions:10in.Hx12.12in.Wx3in.DBottom
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VIP-581A-IC
    • Dimensions 10in.Hx12.12in.Wx3in.DBottom
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    114db/1 Meter flexhorn for Interior or Exterior. Light Grey.