Arecont Vision AV12366DN SurroundVideo 360 Degree Panoramic IP Camera with WDR | Graybar Store
Arecont Vision - SurroundVideo 360 Degree Panoramic IP Camera with WDR - AV12366DN
+ / - Hover over image to Zoom
Other Views

    SurroundVideo 360 Degree Panoramic IP Camera with WDR

    Manufacturer: Arecont Vision
    Manufacturer #: AV12366DN
    SKU: 25726212
    $2,242.11
    Checking Pricing
         
    Additional Features:Bit Rate Control and Multi-Streaming
    Dimensions:5.5 Dia x 5 H in
    Brand or Series:SurroundVideo
    Camera Range:12 Mpixels
    Resolution:8192 x 1536
    Focal Length:2.6 mm
    Voltage (Volts):24; 12 to 48
    Camera Type:WDR IP Megapixel Dome
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV12366DN
    • Color Black/White
    • Dimensions 5.5 Dia x 5 H in
    • Voltage (Volts) 24; 12 to 48
    • Additional Features Bit Rate Control and Multi-Streaming
    • Brand or Series SurroundVideo
    • Camera Type WDR IP Megapixel Dome
    • Focal Length 2.6 mm
    • Camera Range 12 Mpixels
    • Resolution 8192 x 1536
    • SAP Material Type ZSTD
    Product Overview:
    SurroundVideo® SurroundVideo IP Camera, Camera Type: WDR IP Megapixel Dome, Resolution: 8192 x 1536, Dimensions: 5.5 Dia x 5 H in, Focal Length: 2.6 mm, Black/White