Arecont Vision AV20175DN-NL All-in-One Omni-Directional User-Configurable Multi-Sensor Day/Night Indoor/Outdoor Dome IP Cameras (NO Lens) | Graybar Store
Arecont Vision - All-in-One Omni-Directional User-Configurable Multi-Sensor Day/Night Indoor/Outdoor Dome IP Cameras (NO Lens) - AV20175DN-NL
+ / - Hover over image to Zoom
Other Views

    All-in-One Omni-Directional User-Configurable Multi-Sensor Day/Night Indoor/Outdoor Dome IP Cameras (NO Lens)

    Manufacturer: Arecont Vision
    Manufacturer #: AV20175DN-NL
    SKU: 25695823
    $2,375.08
    Checking Pricing
         
    Additional Features:Privacy Mask and Flexible Cropping
    Dimensions:7.7 Dia x 3.1 H in
    Brand or Series:SurroundVideo
    Camera Range:20 Mpixels
    Resolution:10240 x 1920
    Voltage (Volts):24; 12 to 48
    Camera Type:Omni IP Megapixel
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV20175DN-NL
    • Color Black/White
    • Dimensions 7.7 Dia x 3.1 H in
    • Voltage (Volts) 24; 12 to 48
    • Additional Features Privacy Mask and Flexible Cropping
    • Brand or Series SurroundVideo
    • Camera Type Omni IP Megapixel
    • Camera Range 20 Mpixels
    • Resolution 10240 x 1920
    • SAP Material Type ZSTD
    Product Overview:
    SurroundVideo® SurroundVideo® Omni G2 IP Camera, Camera Type: Omni IP Megapixel, Resolution: 10240 x 1920, Dimensions: 7.7 Dia x 3.1 H in, Black/White