UTC Fire and Security TVW-3101 TruVision IP Wedge IR Camera | Graybar Store
UTC Fire and Security - TruVision IP Wedge IR Camera - TVW-3101
+ / - Hover over image to Zoom
Other Views

    TruVision IP Wedge IR Camera

    Manufacturer: UTC Fire and Security
    Manufacturer #: TVW-3101
    SKU: 25666881
    $312.99
    Checking Pricing
         
    Focal Length:2.8 mm
    Camera Type:IP Wedge
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # TVW-3101
    • Camera Type IP Wedge
    • Focal Length 2.8 mm
    • SAP Material Type ZSTD
    Product Overview:
    11/31 IP Camera, Camera Type: IP Wedge, Focal Length: 2.8 mm