Arlington GBB5 Intersystem Grounding Bridge, Bronze | Graybar Store
Arlington - Intersystem Grounding Bridge, Bronze - GBB5
+ / - Hover over image to Zoom
Other Views

    Intersystem Grounding Bridge, Bronze

    Manufacturer: Arlington
    Manufacturer #: GBB5
    SKU: 25236078
    $23.65
    Checking Pricing
         
    Material:Bronze
    Wire Size:6 to 2 AWG
    No. of Terminals:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GBB5
    • No. of Terminals 4
    • Wire Size 6 to 2 AWG
    • Material Bronze
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bronze intersystem grounding bridge for 6 to 2 AWG wire.
    • For indoor use or outdoor use
    • Fast, simple installations
    • Accepts #6 to #2, copper or aluminum, solid or stranded