Arlington GB5 Intersystem Grounding Bridge, Zinc | Graybar Store
Arlington - Intersystem Grounding Bridge, Zinc - GB5
+ / - Hover over image to Zoom
Other Views

    Intersystem Grounding Bridge, Zinc

    Manufacturer: Arlington
    Manufacturer #: GB5
    SKU: 25235429
    $14.35
    Checking Pricing
         
    Material:Zinc
    Wire Size:6 to 2 AWG
    No. of Terminals:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GB5
    • No. of Terminals 4
    • Wire Size 6 to 2 AWG
    • Material Zinc
    • Country of Origin US - USA
    Product Overview:
    Zinc intersystem grounding bridge for 6 to 2 AWG wire.
    • For indoor use or outdoor use
    • Fast, simple installations
    • Accepts #6 to #2, copper or aluminum, solid or stranded