Erico IBTB Intersystem Bonding Termination | Graybar Store
Erico - Intersystem Bonding Termination - IBTB
+ / - Hover over image to Zoom
Other Views

    Intersystem Bonding Termination

    Manufacturer: Erico
    Manufacturer #: IBTB
    SKU: 25192824
    $20.37
    Checking Pricing
         
    Wire Size:14 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # IBTB
    • Application Intersystem Bonding Termination
    • Materials Copper Alloy Connection Clamp, Polymeric Base
    • Wire Size 14 to 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Intersystem bonding termination for 14 to 2 AWG wire.
    Intersystem bonding termination for residential and small commercial facilities. A convenient way to interconnect and terminate grounding conductors from telephone, CATV or radio and television antennas.
      Features
      • Meets the requirements of 2008 NEC® Article 250.94
      • cULus® Listed
      • Accommodates (5) 14 - 4 AWG (1.5 - 25 mm²) bonding conductors and (1) 6 - 2 AWG (16 - 35 mm²) grounding electrode conductor
      • Integral mounting base enables easy installation
      • Includes mounting hardware
      • Connects to grounding electrode conductor - does not rely on meter base enclosure bonding connection
      • Dimensions: 4.5 L x 2.01 W x 1.41 D inches (101.6 L x 51.06 W x 35.82 D mm)