Bridgeport Fittings IGB-WM Intersystem Bonding Bridge Aluminum/Zinc | Graybar Store
Bridgeport Fittings - Intersystem Bonding Bridge Aluminum/Zinc - IGB-WM
+ / - Hover over image to Zoom
Other Views

    Intersystem Bonding Bridge Aluminum/Zinc

    Manufacturer: Bridgeport Fittings
    Manufacturer #: IGB-WM
    SKU: 25675594
    $14.00
    Checking Pricing
         
    Accommodates:#6 to #2 Ground Conductors; (4) #14 to #4 Bonding Conductors
    Dimensions (Inches):1.4 W x 4.5 L x 1.65 H
    Packaging:50 per Pack
    Length:4-1/2 in.
    Product Includes:Snap in Place Plastic Cover
    Width (Inches):1.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # IGB-WM
    • Accommodates #6 to #2 Ground Conductors; (4) #14 to #4 Bonding Conductors
    • Dimensions (Inches) 1.4 W x 4.5 L x 1.65 H
    • Length 4-1/2 in.
    • Materials Aluminum, Zinc
    • Product Includes Snap in Place Plastic Cover
    • Width (Inches) 1.4
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Intersystem Bonding Bridge, Packaging: 50 per Pack, Length: 4-1/2 in, Aluminum/Zinc, Width Inches: 1.4 in