Tripp Lite INTRNT OFFC700R Internet Office Standby UPS | Graybar Store
Tripp Lite - Internet Office Standby UPS - INTRNT OFFC700R
+ / - Hover over image to Zoom
Other Views

    Internet Office Standby UPS

    Manufacturer: Tripp Lite
    Manufacturer #: INTRNT OFFC700R
    SKU: 97273879
    $167.83
    Checking Pricing
         
    Plug Type:5-15P
    Output Voltage:110 V; 115 V; 120 V
    Receptacle Configuration:(6) 5-15R
    Watts:425
    VA Rating:700 VA
    Color:White
    Dimensions:10.8 L x 5.2 W x 10.8 H in
    No. of Outlets:6
    Input Voltage:120 V
    Plug Configuration:NEMA 5-15P
    Mount Type:Rack Mount
    Length:10.8 in.
    Phase:1
    Product Includes:Instruction Manual; Phone Cable; USB Cable
    No. of Ports:1
    Amps:12 A
    Cord Length (Feet):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # INTRNT OFFC700R
    • Color White
    • Dimensions 10.8 L x 5.2 W x 10.8 H in
    • Plug Type 5-15P
    • No. of Ports 1
    • Amps 12 A
    • Cord Length (Feet) 6
    • Input Voltage 120 V
    • Length 10.8 in.
    • Mount Type Rack Mount
    • No. of Outlets 6
    • Output Voltage 110 V; 115 V; 120 V
    • Phase 1
    • Plug Configuration NEMA 5-15P
    • Product Includes Instruction Manual; Phone Cable; USB Cable
    • Receptacle Configuration (6) 5-15R
    • VA Rating 700 VA
    • Watts 425
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Standby UPS System, Output Voltage: 110 V; 115 V; 120 V, Input Voltage: 120 V, White, Length: 10.8 in